Zoro Homepage

Black 64 oz Decanter 24 PK

  • Mfr # 06101.0124

  • Zoro # G6437047


product price: $1,369.99
/pk 24, $57.08/ea
Free Shipping & Returns

Key Features

Capacity
64 oz
Material
Stainless Steel; Plastic
Color
Black
Handle Color
Orange
For Use With
Pour-Over Coffee Brewers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06101.0124
Zoro #
G6437047
UPC #
72504041247
Country of Origin
United States

Details

Item
Decanter
Capacity
64 oz
Material
Stainless Steel; Plastic
Color
Black
Handle Color
Orange
For Use With
Pour-Over Coffee Brewers
Handle Material
Plastic
Number of Cups
12

Description

Bunn Orange Handle Easy Pour Glass Decaffeinated Coffee Decanter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.