Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, Silver Dual 20 gal Coffee Urn

  • Mfr # 20500.0000

  • Zoro # G5943086


product price: $5,811.99
/ea
Free Shipping & Returns

Key Features

Type
Dual
Capacity
20 gal
Brewing Capacity
16.3 gph
Warming Stations
No Warming Station
Electrical
120/208V, 28 A, 5825 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20500.0000
Zoro #
G5943086
UPC #
72504032498
Country of Origin
Canada

Dimensions

Depth (In.)
21 in
Height (In.)
32 3/8 in
Width (In.)
34 1/2 in
Overall Width
34 1/2 in
Overall Height
32 3/8 in
Overall Depth
21 in

Details

Item
Coffee Urn
Type
Dual
Capacity
20 gal
Brewing Capacity
16.3 gph
Warming Stations
No Warming Station
Electrical
120/208V, 28 A, 5825 W
Material
Plastic, Stainless Steel
Color
Black, Silver
Plug
3-Prong
Plumbing Required
Yes
Standards
NSF Certified, UL Listed
Features
Draw Off Hot Water During Brewing Cycle without Affecting Coffee Quality, Half Batch Option, Large Water Tank, Top Mounted Components, Unique Design Assures Extremely Low Evaporation Loss
Voltage
120/208V AC
Product Type
Coffee Urn
Plug Type
Three-Prong
Water Inlet
3/8 in Male Flare Fitting
Power Source
Electric
Water Faucet
No
Maximum Brewing Capacity
75.7 L
Number of Warmers
0
Wattage
5,825 W
Includes Service and Holding
No
Current
28 A
Brewing Rate
16.3 gph
Number of Cups Produced
269

Description

Coffee Urn, Brewing Rate 16.3 gph, Maximum Brewing Capacity 75.7 L, Number of Cups Produced 269, Overall Height 32 3/8 in, Overall Width 34 1/2 in, Overall Depth 21 in, Color Black, Silver, Type Dual, Number of Warmers 0, Plumbing Required Yes, Wattage 5,825 W, Current 28 A, Voltage 120/208V AC, Power Source Electric, Water Faucet No, Plug Type Three-Prong, Water Inlet 3/8 in Male Flare Fitting, Material Plastic, Stainless Steel, Product Type Coffee Urn, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.