Zoro Homepage

Black, Silver Dual Voltage 1 gal Tea and Coffee Brewer

  • Mfr # 52200.0000

  • Zoro # G503753424


product price: $1,385.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Dual Voltage
Capacity
1 gal
Brewing Capacity
1.25 gpm
Warming Stations
No Warming Station
Electrical
120/208V, 2650 W, 13 A, 120/240V, 3500 W, 15 A, 120V, 1700 W, 14 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52200.0000
Zoro #
G503753424
UPC #
72504133614
Country of Origin
United States

Dimensions

Height (In.)
35 in
Depth (In.)
22 1/10 in
Width (In.)
11 3/5 in
Overall Width
11 5/8 in
Overall Height
35 in
Overall Depth
22 1/8 in

Details

Item
Tea and Coffee Brewer
Type
Dual Voltage
Capacity
1 gal
Brewing Capacity
1.25 gpm
Warming Stations
No Warming Station
Electrical
120/208V, 2650 W, 13 A, 120/240V, 3500 W, 15 A, 120V, 1700 W, 14 A
Material
Plastic, Stainless Steel
Color
Black, Silver
Voltage
120V AC
Standards
NSF Certified, UL Listed
Plumbing Required
Yes
Features
Bunn Infusion Series Technology, Digital Readout Display, Dual Voltage Adaptable, Electronic Funnel Lock, Energy Saver Mode, Exclusive Peak Extraction Sprayhead, Pre-Infusion and Pulse Brew, Sleek Modernized, USB Programming Capable
Includes
Card, Integrated Flip Tray and Display Group
Wattage
1,700 W
Power Source
Electric
Plug Type
5-15P

Description

Tea and Coffee Brewer, Capacity 1 gal, Voltage 120V AC, Plumbing Required Yes, Dispenser Actuation Not Applicable, Material Plastic, Stainless Steel, Overall Height 35 in, Overall Width 11 5/8 in, Overall Depth 22 1/8 in, Color Black, Silver, Wattage 1,700 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.