Zoro Homepage

Brewwise Dual Thermofresh DBC Brewer, 120/208 Black

  • Mfr # 34600.0005

  • Zoro # G905923159


product price: $5,250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34600.0005
Zoro #
G905923159
UPC #
72504066264
Country of Origin
United States

Description

Brewwise brewing system with thermofresh servers brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. stores individual coffee recipes so operator can easily brew many varieties. coffee extraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass. easy pulse interface allows automatic programming of pulse routine. operate any combination of brewwise equipment error-free with wireless brewer-grinder interface through the smart funnel. splashgard funnel and optional funnel locks help improve safety. black and stainless models available. thermofresh servers are vacuum insulated to keep coffee hot and fresh for hours. create coffee recipe cards with custom recipes, ad cards with messages that display on the brewer lcd, and dedicated funnels for special coffees with the brewwise recipe writer using your pc (windows compatible). electrical: brewer is 3-wires plus ground service rated 120/208v or 120/240v, single phase, 60hz. Plumbing: 20-90 psi (138-621 kpa). Machine supplied with 3/8" male flare fitting. Tank capacity: 10.6 gallons (40.1 l) other: based upon incoming water temp of 60f (140f rise).models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.