Zoro Homepage

Bulb, Fluorescent Light , 8W

  • Mfr # 26239

  • Zoro # G002214488


product price: $9.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26239
Zoro #
G002214488
UPC #
-
Country of Origin
United States

Description

Color: White ;Material: Glass ;Length: 12" | 305 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 8 ;Outer Diameter: 5/8" | 16 Mm ;Type: 2 Pins On Each End ;Note: Contains Mercury

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.