Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunn Platsic Funnel

  • Mfr # 20583.0003

  • Zoro # G3223809


product price: $11.89
/ea

Key Features

Color
Black
Material
Plastic
For Use With
Coffee Maker
Includes
Decals
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20583.0003
Zoro #
G3223809
UPC #
72504091167
Country of Origin
United States

Dimensions

Overall Width
7 1/8 in

Details

Item
Funnel
Color
Black
Material
Plastic
For Use With
Coffee Maker
Includes
Decals
Product Type
Funnel

Description

Funnel, Product Type Funnel, For Use With Coffee Maker, Overall Width 7 1/8 in, Color Black, Includes Decals, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.