Cappuccino Dispenser, 1,800 W, 120V, 4 lb
Mfr # SET00.0197
Zoro # G014652827
product price: $2,598.99
/ea
Free Shipping & Returns
Key Features
Capacity
4 lb
Material
Stainless Steel
Features
High-Impact Resin Door, High Speed Heavy-Duty Whipper, Automatic Whipper Rinsing, Translucent Hoppers Holds 4 lb, Variable Speed Motors
Dispenser Actuation
Push Button
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SET00.0197
Zoro #
G014652827
UPC #
072504113005
Country of Origin
United States
Dimensions
Overall Depth
23 1/4 in
Overall Width
11 1/4 in
Overall Height
30 in
Details
Item
Cappuccino Dispenser
Capacity
4 lb
Material
Stainless Steel
Features
High-Impact Resin Door, High Speed Heavy-Duty Whipper, Automatic Whipper Rinsing, Translucent Hoppers Holds 4 lb, Variable Speed Motors
Dispenser Actuation
Push Button
Energy Star Compliant
No
Current
15 A
Includes
Display and Flavor Labels
Plumbing Required
No
Standards
ETL Intertek, NSF
Weight
84 lb
Color
Black
Number of Dispensers
3
Power Source
Electric
Voltage
120V
Temperature
Hot
Plug Type
5-15
Wattage
1,800 W
Description
Cappuccino Dispenser, Capacity 4 lb, Temperature Hot, Maximum Cup Height Not Applicable, Voltage 120V, Plumbing Required No, Dispenser Actuation Push Button, Material Stainless Steel, Overall Height 30 in, Overall Width 11 1/4 in, Overall Depth 23 1/4 in, Color Black, Number of Dispensers 3, Wattage 1,800 W, Current 15 A, Energy Star Compliant No, Features High-Impact Resin Door, High Speed Heavy-Duty Whipper, Automatic Whipper Rinsing, Translucent Hoppers Holds 4 lb, Variable Speed Motors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.