CARAFE, THERMAL W/ BLACKLID SEAMLESS for Bunn - Part# 40163.0000

  • Mfr # 40163.0000

  • Zoro # G003553166


product price:Ā  $89.79
/ea
Free Shipping & Returns

Key Features

For Use With
Bunn thermal carafe and twin thermal carafe brewers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40163.0000
Zoro #
G003553166
UPC #
-
Country of Origin
Unknown

Details

For Use With
Bunn thermal carafe and twin thermal carafe brewers

Description

THERMAL CARAFE BY BUNNĀ® 64 OZ, CAPACITY: 1.9L, CAPACITY:;64OZ, HEIGHT: 7 1/4", HEIGHT: 184MM, INCLUDES: BLACK LID,;MATERIAL: STAINLESS STEEL, NOTE: FITS ANY BUNN THERMAL OR;TWIN THERMAL CARAFEBREWER, NSF CERTIFIED: Y, OUTER;DIAMETER: 6 1/2", OUTER DIAMETER: 165MM, PRODUCT TYPE:;CARAFE, PRODUCT TYPE: INSULATED TO KEEP BEVERAGES HOT FOR;HOURS, PRODUCT TYPE: SEAMLESS DESIGN, WEIGHT: 2.44LB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.