Zoro Homepage

Cartridge Automatic Brewer, 16 oz, 120V

  • Mfr # 44600.0001

  • Zoro # G006600782


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
15 1/2 in
Minimum Brewing Capacity
4 oz
Plug Type
5-15
Plumbing Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44600.0001
Zoro #
G006600782
UPC #
072504117287
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Overall Depth
16 in
Overall Width
8 3/4 in

Details

Item
MCR Single Serve Cartridge Automatic Brewer
Color
Black
Minimum Brewing Capacity
4 oz
Plug Type
5-15
Plumbing Required
Yes
Voltage
120V
For Use With
Single Serve Cartridge
Wattage
1,470 W
Maximum Brewing Capacity
16 oz

Description

MCR Single Serve Cartridge Automatic Brewer, Maximum Brewing Capacity 16 oz, Minimum Brewing Capacity 4 oz, Overall Height 15 1/2 in, Overall Width 8 3/4 in, Overall Depth 16 in, Voltage 120V, Wattage 1,470 W, Color Black, For Use With Single Serve Cartridge, Plug Type 5-15, Plumbing Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.