Zoro Homepage

Coffee Brewer, 41 in H, 16 oz, 208-240V

  • Mfr # 55400.0105

  • Zoro # G315487562


product price: $14,624.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Bean to Cup
Material
Plastic, Stainless Steel
Color
Black, Silver
Includes
Cups Not Included
Standards
NSF, UL listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55400.0105
Zoro #
G315487562
UPC #
072504402055
Country of Origin
United States

Dimensions

Overall Width
23 1/2 in
Overall Depth
33 3/4 in
Overall Height
41 in

Description

Coffee Brewer, Brewing Rate 10 gph, Maximum Brewing Capacity 16 oz, Number of Cups Produced 80, Overall Height 41 in, Overall Width 23 1/2 in, Overall Depth 33 3/4 in, Color Black, Silver, Type Bean to Cup, Number of Warmers 0, Plumbing Required Yes, Wattage 5,000 W, Current 24 A, Voltage 208-240V, Power Source Electric, Water Faucet No, Plug Type L6-30P, Water Inlet 3/8 in Male Flare Fitting, Material Plastic, Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.