Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Filter, Basket, 8-1/4 x 3, PK1000

  • Mfr # 20106

  • Zoro # G4422564


product price: $18.49
/pk 1000, $0.02/ea

Key Features

Coffee Filter Shape
Basket
For Use With
8 Cup and 10 Cup Bunn Home Brewers
Flat/Top Diameter
8 1/2 in
Coffee Filter Size
8 to 10 Cup
Base Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20106
Zoro #
G4422564
UPC #
-
Country of Origin
United States

Dimensions

Flat/Top Diameter
8 1/2 in
Coffee Filter Size
8 to 10 Cup
Base Diameter
3 in

Details

Item
Coffee Filter
Coffee Filter Shape
Basket
For Use With
8 Cup and 10 Cup Bunn Home Brewers
Product Type
Coffee Filter
FSC Certified
Yes
Minimum Brewing Capacity
8 C
Recyclable
Yes
USDA Certified Bio-based Products
No
Filter Shape
Basket
Maximum Brewing Capacity
10 C
Compostable
Commercially Compostable
BPI Certified
Yes
Bio-Based
Yes
SFI Certified
Yes
Disposable Utensil Type
Coffee Filter

Description

Coffee Filter, Base Diameter 3 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 8 1/2 in, FSC Certified Yes, Product Type Coffee Filter, Maximum Brewing Capacity 10 C, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Coffee Filter Size 8 to 10 Cup, Minimum Brewing Capacity 8 C, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.