Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Filters, 12 Cup Size, Flat Bottom, 3000PK

  • Mfr # BUN00518

  • Zoro # G503474213


product price: $94.59
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Coffee Filter Shape
Flat Bottom
Coffee Filter Size
12 Cup
Size
12 Cup
Material
Paper
Weight
11.602 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN00518
Zoro #
G503474213
UPC #
-
Country of Origin
United States

Dimensions

Coffee Filter Size
12 Cup
Size
12 Cup
Coffee Maker Size
12 Cup

Details

Item
Paper Basket Coffee and Tea Filters
Coffee Filter Shape
Flat Bottom
Material
Paper
Weight
11.602 lbs
Shape
Flat Bottom
Maximum Brewing Capacity
12 Cup
Usda Certified Bio Based Products
No
Sfi Certified
No
Recyclable
No
BPI Certified
No
Compostable
No
Bio-Based
No
FSC Certified
No

Description

Bunn filters are uniquely designed for strength with taller sides to reduce overflow and grounds in coffee. Paper stock is produced using an elemental chlorine-free (ECF) bleaching method. Perfect for coffees requiring exact brewing, like decaf and flavored coffees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.