Shop BUNN
See all product information
Create Account
Coffee Pot 06100.0101 For Bunn - Part# Bu06100-0101
- Mfr # BU06100-0101
- Zoro # G302317599
product price:Â
$
96.59
/ea
Key Features
Capacity
64 oz
Material
Stainless Steel; Plastic
Color
Black
Handle Color
Black
For Use With
Pour-Over Coffee Brewers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU06100-0101
- Zoro #
- G302317599
- UPC #
- -
- Country of Origin
- United States
- Item
- Decanter
- Capacity
- 64 oz
- Material
- Stainless Steel; Plastic
- Color
- Black
- Handle Color
- Black
- For Use With
- Pour-Over Coffee Brewers
- Number of Cups
- 12
- Handle Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.