Zoro Homepage

Commercial Coffee Filters, 6 Gallon Urn Style, PK252

  • Mfr # 20111

  • Zoro # G4598070


product price: $37.79
/pk 252, $0.15/ea

Key Features

For Use With
BUNNA Titan Urn Brewers
Number Of Cups
126Shape
Product Material
Paper
Sfi Certified
No
Coffee Filter Size
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20111
Zoro #
G4598070
UPC #
10072504053117
Country of Origin
United States

Dimensions

Coffee Filter Size
6 gal

Details

Item
Paper Basket Coffee and Tea Filters
For Use With
BUNNA Titan Urn Brewers
Number Of Cups
126Shape
Product Material
Paper
Sfi Certified
No
Material
Paper
FSC Certified
No
Maximum Brewing Capacity
6 gal
Usda Certified Bio Based Products
No
Bio-Based
No
BPI Certified
No
Compostable
No
Recyclable
No
Coffee Filter Shape
Flat Bottom

Description

BUNNĀ® Commercial Coffee Filters, 6 Gallon Urn Style, 252/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.