Zoro Homepage

Decanter, Coffee (Decaf)

  • Mfr # 6101.0106

  • Zoro # G702224831


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pour-Over Coffee Brewers
Color
Black
Handle Color
Orange
Material
Stainless Steel; Plastic
Capacity (Oz.)
64 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101.0106
Zoro #
G702224831
UPC #
-
Country of Origin
United States

Details

Item
Decanter
For Use With
Pour-Over Coffee Brewers
Color
Black
Handle Color
Orange
Material
Stainless Steel; Plastic
Capacity (Oz.)
64 oz
Number of Cups
12
Handle Material
Plastic

Description

Color: Orange Handle ;Material: Stainless Steel Base ;Capacity: 64 Fl Oz | 1.9 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.