
Decanter, Coffee (Decaf) For Bunn - Part# Bu6101-0106
Mfr # BU6101-0106
Zoro # G102222451
product price: $101.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pour-Over Coffee Brewers
Color
Black
Capacity (Oz.)
64 oz
Material
Stainless Steel; Plastic
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU6101-0106
Zoro #
G102222451
UPC #
-
Country of Origin
United States
Details
Item
Decanter
For Use With
Pour-Over Coffee Brewers
Color
Black
Capacity (Oz.)
64 oz
Material
Stainless Steel; Plastic
Handle Color
Orange
Handle Material
Plastic
Number of Cups
12
Description
Color: Orange Handle ;Material: Stainless Steel Base ;Capacity: 64 Fl Oz | 1.9 L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.