
Decanter, Coffee Decaf For Bunn - Part No Bu6101-0101
Mfr # BU6101-0101
Zoro # G102223038
product price: $101.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pour-Over Coffee Brewers
Material
Stainless Steel; Plastic
Capacity (Oz.)
64 oz
Handle Color
Orange
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU6101-0101
Zoro #
G102223038
UPC #
-
Country of Origin
United States
Details
Item
Decanter
For Use With
Pour-Over Coffee Brewers
Material
Stainless Steel; Plastic
Capacity (Oz.)
64 oz
Handle Color
Orange
Color
Black
Number of Cups
12
Handle Material
Plastic
Description
Color: Orange Handle ;Material: Stainless Steel Base ;Capacity: 64 Fl Oz | 1.9 L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.