
Decanter, Coffee (Regular)
Mfr # 6100-0112
Zoro # G802216378
product price: $2,878.99
/ea
Free Shipping & Returns
Key Features
Capacity
64 oz
Material
Stainless Steel; Plastic
Color
Black
Handle Color
Black
For Use With
Pour-Over Coffee Brewers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100-0112
Zoro #
G802216378
UPC #
-
Country of Origin
United States
Details
Item
Decanter
Capacity
64 oz
Material
Stainless Steel; Plastic
Color
Black
Handle Color
Black
For Use With
Pour-Over Coffee Brewers
Number of Cups
12
Handle Material
Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.