Zoro Homepage

Decanter, CoffeeRegular For Bunn - Part No 6100.0124

  • Mfr # 6100.0124

  • Zoro # G302216564


product price: $1,947.99
/ea
Free Shipping & Returns

Key Features

Capacity
64 oz
Material
Stainless Steel; Plastic
Handle Color
Black
Color
Black
For Use With
Pour-Over Coffee Brewers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100.0124
Zoro #
G302216564
UPC #
-
Country of Origin
United States

Details

Item
Decanter
Capacity
64 oz
Material
Stainless Steel; Plastic
Handle Color
Black
Color
Black
For Use With
Pour-Over Coffee Brewers
Handle Material
Plastic
Number of Cups
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.