Dual Soft Heat Brewer W/ Docking System, 120/208V Mech1.5G/5.7

  • Mfr # 27900.0001

  • Zoro # G105922969


product price: $5,155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27900.0001
Zoro #
G105922969
UPC #
72504045498
Country of Origin
United States

Description

Dual soft heat coffee brewer brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. patented server heat control automatically shuts off once target temperature is reached. Can be set to 175""190f (79.4""87.8c). electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. safety-fresh patented brew-through lid with vapor seal and spill prevention. variable batch selector knob lets you brew large batches or small servings. international electrical configurations available. electrical: brewer is 3-wires plus ground service rated 120/208v or 120/240v, single phase, 60hz. Plumbing: 20-90 psi (138-621 kpa). Machine supplied with 1/4" male fitting. Tank capacity: 8.4 gallons (31.8 l) other: based upon incoming water temp of 60f/15c (140f/60c rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.