
Dual Soft Heat Brewer With Docking System, 1 Stand, 120V
Mfr # 27825
Zoro # G005922960
product price: $559.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27825
Zoro #
G005922960
UPC #
72504045207
Country of Origin
United States
Description
Coffee brewers with portable servers brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. patented server heat control automatically shuts off once target temperature is reached. Can be set to 175""190f (79.4""87.8c). electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. remote 1 or 2 server docking stations for additional satellite coffee serving. safety-fresh patented brew-through lid with vapor seal and spill prevention. variable batch selector knob lets you brew large batches or small servings. international electrical configurations available. electrical: brewer is 3-wires plus ground service rated 120/208v or 120/240v, single phase, 60hz. Plumbing: 20-90 psi (138-621 kpa). Machine supplied with 1/4" male fitting. Tank capacity: 8.4 gallons (31.8 l) other: based upon incoming water temp of 60f/15c (140f/60c rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.