Zoro Homepage
This item is Discontinued.
Bunn Coffee Brewer, SS, 35 3/4" H, 21 3/4" W 34600.0002

Coffee Brewer, SS, 35 3/4" H, 21 3/4" W (Discontinued)

  • Mfr # 34600.0002
  • Zoro # G609944221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34600.0002
Zoro #
G609944221
UPC #
072504066233
Country of Origin
United States

Dimensions

Overall Width
21 3/4 in
Overall Depth
23 3/4 in
Overall Height
35 3/4 in

Description

Coffee Brewer, Brewing Rate 18.9 gph, Maximum Brewing Capacity 18.9 gal, Number of Cups Produced 309, Overall Height 35 3/4 in, Overall Width 21 3/4 in, Overall Depth 23 3/4 in, Color Black, Silver, Type Dual, Number of Warmers 0, Plumbing Required Yes, Wattage 6,600 W, Current 27.5 A, Voltage 120/240V AC, Power Source Electric, Water Faucet Yes, Water Inlet 3/8 in, Material Stainless Steel, Product Type Coffee Brewer, Auto Shut-Off No, Coffee Type Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.