Coffee Filters, 8 to 12 Cup Size, Flat Bottom, PK100
Mfr # 20104.0001
Zoro # G4492050
product price: $2.89
/pk 100, $0.03/eaSold in multiples of 3 for $8.67
Key Features
Coffee Filter Shape
Flat Bottom
Flat/Top Diameter
8 1/2 in
Base Diameter
4 in
For Use With
BUNN® Home Brewers and A10; Most Flat Bottom Coffee Funnels
Product Type
Coffee Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20104.0001
Zoro #
G4492050
UPC #
072504005010
Country of Origin
United States
Dimensions
Flat/Top Diameter
8 1/2 in
Base Diameter
4 in
Details
Item
Coffee Filter
Coffee Filter Shape
Flat Bottom
For Use With
BUNN® Home Brewers and A10; Most Flat Bottom Coffee Funnels
Product Type
Coffee Filter
FSC Certified
No
SFI Certified
No
BPI Certified
No
Bio-Based
No
Filter Shape
Basket
Compostable
Not Compostable
Maximum Brewing Capacity
12 C
Minimum Brewing Capacity
8 C
USDA Certified Bio-based Products
No
Recyclable
No
Disposable Utensil Type
Coffee Filter
Description
Coffee Filter, Base Diameter 4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Cone Filter Number Not Applicable, Filter Shape Basket, Flat/Top Diameter 8 1/2 in, FSC Certified No, Product Type Coffee Filter, Maximum Brewing Capacity 12 C, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Minimum Brewing Capacity 8 C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.