Zoro Homepage

Hot Beverage Dispenser, 1 Hopper

  • Mfr # SET00.0196

  • Zoro # G5920993


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Type
Commercial
Capacity
4.2 gph
Max. Cup Height
7 in
Watts
1,800 W
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET00.0196
Zoro #
G5920993
UPC #
72504114842
Country of Origin
United States

Dimensions

Max. Cup Height
7 in
Height
30 in
Depth
21 in
Width
8 in
Maximum Cup Height
7 in
Overall Width
8 in
Overall Height
30 in
Overall Depth
21 in

Details

Item
Hot Beverage Dispenser
Type
Commercial
Capacity
4.2 gph
Watts
1,800 W
Material
Stainless Steel
Holds
(1) 8 lb Hopper
Amps
15 A
Includes
Adjustable Legs, Attached Cord, Drip Tray
Standards
NSF Certified
Voltage
120V AC
Color
Black
Wattage
1,800 W
Dispenser Actuation
Push Button
Power Source
Electric
Energy Star Compliant
Yes
Current
15 A
Number of Dispensers
1

Description

Hot Beverage Dispenser, Capacity 4.2 gph, Maximum Cup Height 7 in, Voltage 120V AC, Dispenser Actuation Push Button, Material Stainless Steel, Overall Height 30 in, Overall Width 8 in, Overall Depth 21 in, Color Black, Number of Dispensers 1, Wattage 1,800 W, Current 15 A, Energy Star Compliant Yes, Includes Adjustable Legs, Attached Cord, Drip Tray, Power Source Electric, Standards NSF Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.