Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Beverage Dispenser, 5 Hoppers

  • Mfr # 38100.0003

  • Zoro # G6013847


product price: $3,572.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Commercial
Capacity
7 gal
Max. Cup Height
7 1/4 in
Watts
1,800 W
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38100.0003
Zoro #
G6013847
UPC #
72504117621
Country of Origin
United States

Dimensions

Max. Cup Height
7 1/4 in
Width
19 1/2 in
Height
32 3/4 in
Depth
24 in
Overall Height
32 3/4 in
Maximum Cup Height
7 1/4 in
Overall Width
19 1/4 in
Overall Depth
24 in

Details

Item
Hot Beverage Dispenser
Type
Commercial
Capacity
7 gal
Watts
1,800 W
Material
Stainless Steel
Holds
(5) 8 lb Hoppers
Includes
Attached Cord
Voltage
120V AC
Amps
15 A
Standards
ETL Listed, NSF Certified
Color
Black
Power Source
Electric
Current
15 A
Features
All Metal Auger Drive System, Capacity of (5) 8 lb Hoppers, Removable Side Panel, High Efficiency LED Lighted Front Graphic, High Speed Heavy Duty Whipper, Push and Hold or Single Size Portion Control, Spring-Loaded, Variable Speed Motors Allow Control of Product Consistency in 0.75 to 6.6 grams of Powder per Second Mixing Chamber
Energy Star Compliant
No
Plumbing Required
Yes
Wattage
1,800 W
Dispenser Actuation
Push Button
Plug Type
5-15
Temperature
Hot
Number of Dispensers
5

Description

Hot Beverage Dispenser, Capacity 7 gal, Temperature Hot, Maximum Cup Height 7 1/4 in, Voltage 120V AC, Plumbing Required Yes, Dispenser Actuation Push Button, Material Stainless Steel, Overall Height 32 3/4 in, Overall Width 19 1/4 in, Overall Depth 24 in, Color Black, Number of Dispensers 5, Wattage 1,800 W, Current 15 A, Energy Star Compliant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.