Zoro Homepage

Iced Tea Brewer - 3 Gal. Quick Brew 25.75" Trunk, 36700.0059

  • Mfr # 36700.0059

  • Zoro # G405610399


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 gal
Features
Quickbrew (Q) models available for shorter brewing cyclesSplashGard funnel deflects hot liquids away from the hand.TB3 has adjustable steep time for more control over flavor extraction
Standards
ULNSF
Voltage
110 V AC
Status Indicators
Ready light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36700.0059
Zoro #
G405610399
UPC #
72504070810
Country of Origin
United States

Details

Item
Ice Tea Maker
Capacity
3 gal
Features
Quickbrew (Q) models available for shorter brewing cyclesSplashGard funnel deflects hot liquids away from the hand.TB3 has adjustable steep time for more control over flavor extraction
Standards
ULNSF
Voltage
110 V AC
Status Indicators
Ready light
Power Consumption
1730 W

Description

Iced tea brewer - 3 gal. Quick brew 25.75" trunk, 36700.0059 brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves. brews directly into any style portable server. meet your volume needs; brew 3 gallons (11.36 litres) of iced tea at a time. quickbrew (q) models available for shorter brewing cycles. splashgard funnel deflects hot liquids away from the hand. tb3 has adjustable steep time for more control over flavor extraction. international electrical configurations available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.