Kit, Sight Gauge Glass 7.0 Lg
Mfr # 01265.1000
Zoro # G2729399
product price: $6.59
/eaKey Features
For Use With
Coffee Urn
Material
Glass
Fits Brand
Bunn
For Use With Mfr. Model Number
SRU, U3
Product Type
Sight Gauge Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01265.1000
Zoro #
G2729399
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 in
Details
For Use With
Coffee Urn
Material
Glass
Fits Brand
Bunn
Item
Sight Gauge Kit
For Use With Mfr. Model Number
SRU, U3
Product Type
Sight Gauge Kit
Compatible with Manufacturer Model Number
SRU, U3
Compatible Manufacturer Model Number
SRU, U3
Compatible Manufacturer Part Number
SRU, U3
Compatible with Manufacturer Model No.
SRU, U3
Compatible with Mfr. Model No.
SRU, U3
For Use with Mfr Model Number
SRU, U3
Compatible Pump Manufacturer Part Number
SRU, U3
Compatible Mfr. Model Number
SRU, U3
Description
Sight Gauge Kit, Product Type Sight Gauge Kit, For Use With Coffee Urn, Compatible Grainger Part Number 6DHC2, 6DHC3, Compatible Mfr. Model Number SRU, U3, Overall Height 7 in, Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.