
Lever Action Airpot, 3 Liter, Stainless Steel/Black
Mfr # 32130
Zoro # G905674891
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Capacity
3 Liters (101 oz)
Material
Stainless Steel
Standards
ETL Listed
Color
Stainless Steel/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32130
Zoro #
G905674891
UPC #
72504058184
Country of Origin
China
Details
Item
Thermos/Carafe
Capacity
3 Liters (101 oz)
Material
Stainless Steel
Standards
ETL Listed
Color
Stainless Steel/Black
Description
Conveniently brew directly from brewer. Beverage dispenser features an all-stainless steel construction and lever style pump for easy serving. Seamless stainless steel vacuum liner is durable and ensures beverages remain cold or hot for hours. Lid is designed to swing open fully for brewing directly into airpot funnel for ease of filling and maximum heat retention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.