Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 4 Position

  • Mfr # 36760.0001

  • Zoro # G005988782


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
BUNN Multi-Hopper Grinder
Features
Lightweight
Load Capacity (Lb.)
24 lb
Height
24.3"
Width
9.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36760.0001
Zoro #
G005988782
UPC #
72504072340
Country of Origin
United States

Dimensions

Height
24.3"
Width
9.8"
Depth (In.)
15.7"

Details

Item
4 Position Rack
For Use With
BUNN Multi-Hopper Grinder
Features
Lightweight
Load Capacity (Lb.)
24 lb
Material
Carbon Steel
Type
Display Rack
Application
Display rack helps promote fresh ground coffee program with display of coffee varieties
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.