Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

My CafE MCP Com. Pod Brewer, Black

  • Mfr # 35400.0003

  • Zoro # G105610583


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.48 quart
Material
Stainless Steel
Width
8"
Voltage
110 V AC
Depth (In.)
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35400.0003
Zoro #
G105610583
UPC #
724504070573
Country of Origin
United States

Dimensions

Width
8"
Depth (In.)
10.5"
Height
12.5"

Details

Item
Pod Coffee Machine
Capacity
1.48 quart
Material
Stainless Steel
Voltage
110 V AC
Features
Energy-saver mode reduces tank temperature during idle periodsDrawer-style pod holder keeps hands clean and dry at all times
Power Consumption
1440 W
Power Source
Electric
Controls
Volume control

Description

My caf mcp pod brewer pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. sprayhead allows extraction of all coffee flavoring materials and aromatics. tea button features pulse-brew technology to provide steeping action. brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. easy to use and maintain with a removable water reservoir and easy-slide lid to pour in water. a drawer-style pod holder keeps hands clean and dry at all times. reservoir holds 46 oz. Of water. pod holder, reservoir/lid and drip tray assembly are dishwasher safe. includes two pod holders to prevent flavor transfer. energy-saver mode reduces tank temperature during idle periods. electrical: model requires 2-wires plus ground service rated 120v, single phase, 60hz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.