On/Off Switch
Mfr # 05815.0001
Zoro # G305781519
product price: $21.79
/eaKey Features
For Use With
Coffee Grinder
Features
On/Off and Momentary Start
Color
Black
Material
Plastic
Product Type
On/Off Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05815.0001
Zoro #
G305781519
UPC #
072504128085
Country of Origin
Mexico
Details
Item
On/Off Switch
For Use With
Coffee Grinder
Features
On/Off and Momentary Start
Color
Black
Material
Plastic
Product Type
On/Off Switch
Description
On/Off Switch, Product Type On/Off Switch, For Use With Coffee Grinder, Color Black, Features On/Off and Momentary Start, Includes Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.