Zoro Homepage

Orange 64 oz Pourover Decanter

  • Mfr # 06101.0101

  • Zoro # G4308062


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Capacity
64 oz
Pour Style
Pour Over
Dishwasher Safe
No
Color
Orange
Diameter
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06101.0101
Zoro #
G4308062
UPC #
072504041001
Country of Origin
United States

Dimensions

Diameter
6 1/2 in
Height
7 in
Inside Depth
6 3/4 in
Height (In.)
7"
Top Diameter
6 1/2 in
Overall Height
7 in

Details

Item
Pourover Decanter
Capacity
64 oz
Pour Style
Pour Over
Dishwasher Safe
No
Color
Orange
Base Material
Plastic/Steel
Handle Color
Orange
Maximum Capacity
64 fl oz
Handle Included
Yes
NSF Certified
No
Insulated
No

Description

Pourover Decanter, Pour Style Pour Over, Insulated No, Base Material Plastic/Steel, Handle Color Orange, Handle Included Yes, Dishwasher Safe No, Product Type Pourover Decanter, Top Diameter 6 1/2 in, Inside Depth 6 3/4 in, Maximum Capacity 64 fl oz, Overall Height 7 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.