Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts

  • Mfr # 43130.0008

  • Zoro # G915499729


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Frozen Beverage
Material
Metal
Product Type
Valve Assembly
Overall Height
4 in
Overall Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43130.0008
Zoro #
G915499729
UPC #
072504371559
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
6 5/8 in

Details

For Use With
Frozen Beverage
Material
Metal
Item
Valve Assembly
Product Type
Valve Assembly

Description

Valve Assembly, Product Type Valve Assembly, For Use With Frozen Beverage, Compatible with Brand Bunn, Compatible with Grainger Part Number 794GC4, 794GC5, Compatible with Manufacturer Model Number 58000.0000, 58000.0015, Overall Depth Not Applicable, Overall Width 6 5/8 in, Overall Height 4 in, Container Capacity Not Applicable, Material Metal, Lid Color Not Applicable, Includes Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.