Zoro Homepage

Portion Control Coffee Grinder

  • Mfr # 20580.0001

  • Zoro # G5936296


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Hopper Type
Single Hopper
Capacity
6 lb
Color
Silver
Material
Stainless Steel
Amps
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20580.0001
Zoro #
G5936296
UPC #
72504015507
Country of Origin
United States

Dimensions

Width
8 5/8 in
Height
15 in
Depth
10 in
Overall Height
15 1/8 in
Overall Width
8 1/4 in
Overall Depth
15 in

Details

Item
Portion Control Coffee Grinder
Hopper Type
Single Hopper
Capacity
6 lb
Color
Silver
Material
Stainless Steel
Amps
3 A
Voltage
120V AC
Standards
ETL Listed, UL Listed
Watts
360 W
Current
3 A
Wattage
360 W

Description

Portion Control Coffee Grinder, Hopper Type Single Hopper, Capacity 6 lb, Overall Height 15 1/8 in, Overall Width 8 1/4 in, Overall Depth 15 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 3 A, Standards ETL Listed, UL Listed, Wattage 360 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.