
Pourover Airpot Coffee Brewer System, 1375 W, 12 Cups, Stainless Steel and Black
Mfr # 33200.0010
Zoro # G714897221
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
28.8 in
Standards
UL Listed Certification
Depth (In.)
11.8 in
Width
18.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33200.0010
Zoro #
G714897221
UPC #
-
Country of Origin
United States
Dimensions
Length
28.8 in
Depth (In.)
11.8 in
Width
18.2 in
Height
26.6 in
Details
Color
Black
Standards
UL Listed Certification
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Power Consumption
1375 W
Material
Stainless Steel
Power Source Type
Electric
Item
Coffee Maker
Maximum Number of Cups Served
Multi-serve
Number of Cups per Tank
12
Voltage
120 V AC
Water Tank Capacity
3.80 gal
Description
Pourover Airpot Coffee Brewer System brews 3.8 gallons 14.4 liters of perfect coffee per hour. Simply pour cold water in top and coffee brews immediately. Brewer System accommodates 1.9 to 3 liter airpots sold separately. Airpots are easily transported to remote meeting rooms, breakfast bars and keep coffee fresh and hot for hours. SplashGard funnel deflects hot liquid away from hands. Internal components of brewer system are made from stainless steel. Completely portable pourover brewer requires no plumbing. UL listed for commercial and institutional use.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.