Rubber Seal
Mfr # 37593.0001
Zoro # G905971464
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
For Use With
Frozen Drink Machine
For Use With Mfr. Model Number
34000.6080
Color
Black
Material
Rubber
Product Type
Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37593.0001
Zoro #
G905971464
UPC #
072504394510
Country of Origin
United States
Details
Item
Seal
For Use With
Frozen Drink Machine
For Use With Mfr. Model Number
34000.6080
Color
Black
Material
Rubber
Product Type
Seal
Compatible with Manufacturer Model Number
34000.6080
Compatible Manufacturer Part Number
34000.6080
Compatible Manufacturer Model Number
34000.6080
Compatible with Mfr. Model No.
34000.6080
For Use with Mfr Model Number
34000.6080
Compatible with Manufacturer Model No.
34000.6080
Compatible Pump Manufacturer Part Number
34000.6080
Compatible Mfr. Model Number
34000.6080
Description
Seal, Product Type Seal, For Use With Frozen Drink Machine, Compatible with Manufacturer Model Number 34000.6080, Color Black, Includes Not Applicable, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.