Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1/8 in H, Red, 1/4 in W

  • Mfr # 42942.0000

  • Zoro # G015798531


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Silicone
For Use With
Cappuccino Dispenser
Color
Red
Overall Width
1/4 in
Compatible with Manufacturer Model Number
38600.0050, 38100.0003, SET00.0196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42942.0000
Zoro #
G015798531
UPC #
072504255910
Country of Origin
Italy

Dimensions

Overall Width
1/4 in
Overall Diameter
1/4 in
Overall Height
1/8 in

Details

Material
Silicone
For Use With
Cappuccino Dispenser
Color
Red
Item
Shaft Seal
Compatible with Manufacturer Model Number
38600.0050, 38100.0003, SET00.0196
Product Type
Shaft Seal
Compatible with Mfr. Model No.
38600.0050, 38100.0003, SET00.0196
Compatible Manufacturer Model Number
38600.0050, 38100.0003, SET00.0196
Compatible with Manufacturer Model No.
38600.0050, 38100.0003, SET00.0196
Compatible Pump Manufacturer Part Number
38600.0050, 38100.0003, SET00.0196
For Use with Mfr Model Number
38600.0050, 38100.0003, SET00.0196
Compatible Manufacturer Part Number
38600.0050, 38100.0003, SET00.0196
Compatible Mfr. Model Number
38600.0050, 38100.0003, SET00.0196

Description

Shaft Seal, Product Type Shaft Seal, For Use With Cappuccino Dispenser, Compatible with Grainger Part Number 6DHE3, 6DHE4, 6DHE6, Compatible with Manufacturer Model Number 38600.0050, 38100.0003, SET00.0196, Overall Height 1/8 in, Overall Width 1/4 in, Overall Diameter 1/4 in, Color Red, Features Not Applicable, Includes Not Applicable, Material Silicone, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.