Sight Gauge Glass, 4.0 Lg
Mfr # 01298.0000
Zoro # G2729505
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
For Use With
Coffee Urn
Material
Glass
Fits Brand
Bunn
For Use With Mfr. Model Number
U3
Product Type
Sight Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01298.0000
Zoro #
G2729505
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Details
For Use With
Coffee Urn
Material
Glass
Fits Brand
Bunn
Item
Sight Gauge
For Use With Mfr. Model Number
U3
Product Type
Sight Gauge
Compatible with Manufacturer Model Number
U3
Compatible Manufacturer Model Number
U3
Compatible Manufacturer Part Number
U3
Compatible with Manufacturer Model No.
U3
Compatible with Mfr. Model No.
U3
For Use with Mfr Model Number
U3
Compatible Pump Manufacturer Part Number
U3
Compatible Mfr. Model Number
U3
Description
Sight Gauge, Product Type Sight Gauge, For Use With Coffee Urn, Compatible with Grainger Part Number 6DHC2, Compatible with Manufacturer Model Number U3, Overall Height 4 in, Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.