Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Direct Line 3 gal Coffee Brewer

  • Mfr # 39300.0000

  • Zoro # G5878643


product price: $3,473.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Capacity
3 gal
Brewing Capacity
22.9 gph
Warming Stations
No Warming Station
Electrical
120/208V, 35 A, 12,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39300.0000
Zoro #
G5878643
UPC #
72504084398
Country of Origin
United States

Dimensions

Width (In.)
21 1/4 in
Depth (In.)
21 3/4 in
Height (In.)
40 in
Overall Depth
21 3/4 in
Overall Height
40 in
Overall Width
21 1/4 in

Details

Item
Coffee Brewer
Type
Direct Line
Capacity
3 gal
Brewing Capacity
22.9 gph
Warming Stations
No Warming Station
Electrical
120/208V, 35 A, 12,000 W
Material
Stainless Steel
Color
Silver
Plug
3-Prong
Plumbing Required
Yes
Standards
NSF Certified, UL Listed
Includes
Coffee Server Not Included
Features
Brewmeter Allows Automatic Programming of Pulse Routine, Coffee Extraction Controlled with Pre-Infusion and Pulse Brew, Digital Temperature Control, Energy Saver Mode Reduces Tank Temperature During Idle Periods, Large Sprayhead
Voltage
120/208V AC
Product Type
Airpot Coffee Brewer
Number of Cups Produced
360
Includes Service and Holding
No
Power Source
Electric
Brewing Rate
22.5 gph
Water Inlet
3/8 in Male Flare Fitting
Maximum Brewing Capacity
11.4 L
Number of Warmers
0
Water Faucet
Yes
Current
33.4 A
Coffee Type
Ground
Wattage
12,000 W
Plug Type
Three-Prong

Description

Coffee Brewer, Brewing Rate 22.5 gph, Maximum Brewing Capacity 11.4 L, Number of Cups Produced 360, Overall Height 40 in, Overall Width 21 1/4 in, Overall Depth 21 3/4 in, Color Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 12,000 W, Current 33.4 A, Voltage 120/208V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet 3/8 in Male Flare Fitting, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.