Zoro Homepage

Silver Series 2-Flavor Cold Beverage System, Fully Lit

  • Mfr # 37900.0009

  • Zoro # G705990443


product price: $6,637.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37900.0009
Zoro #
G705990443
UPC #
72504117614
Country of Origin
China

Description

Cold beverage system iced coffee, push button jdf-2s ld - 37900.0009 cold beverage dispenser with high intensity mixing delivers superior product led lighted door graphics bring high visibility to front-of-house applications. one dispenser delivers both frozen and ambient products increasing profits by lowering costs. drink consistency assured with the bunn high intensity mixing technology. pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate. 7" cup clearance accommodates most juice containers. 8 lb. (3.6 kg) ice bank provides superior cold drink capacity. advanced concentrate pump designed for easy setup, accuracy and durability. modular dispense deck makes service fast and simple. both push-button and single-size portion control in the same machine. available with iced coffee or juice display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.