Zoro Homepage

Silver Series 4-Flavor Cold Beverage System, Lit Door, Cold Water Dispense

  • Mfr # 37300.0006

  • Zoro # G105974708


product price: $9,688.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37300.0006
Zoro #
G105974708
UPC #
72504117447
Country of Origin
United States

Description

Cold juice beverage system w/ cold water jdf-4s ld - 37300.0006 cold beverage dispenser with high intensity mixing delivers superior a cost effective solution to providing your customers with superior performance in juice and other concentrated beverage dispensing. led lighted door graphics bring high visibility to front-of-house applications. one dispenser delivers both frozen and ambient products increasing profits by lowering costs. drink consistency assured with the bunn high intensity mixing technology. pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate. 7" (17.8 cm) cup clearance accommodates most juice containers. 18 lb. (8.2 kg) ice bank provides superior cold drink capacity. advanced concentrate pump designed for easy setup, accuracy and durability. service-friendly design including two modular dispense decks makes service fast and simple. both push-button and portion control in the same machine. available with iced coffee or juice display. cold water dispense option available. See models listed on back. door lock standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.