This item is Discontinued.

This item is Discontinued.
Smartwave Low Profile Wide Base Coffee Brewer, 15-S-APS (Discontinued)
Mfr #
39900.0006
Zoro #
G305610383
UPC # 21399000006
Country of Origin United States
Category Coffee Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39900.0006
- Zoro #
- G305610383
- UPC #
- 21399000006
- Country of Origin
- United States
- Item
- Coffee Maker
- Capacity
- 2.01 quart
- Color
- Black
- Standards
- UL Listed Certification
Dimensions
- Height
- 17.4"
- Width
- 9.7"
- Depth (In.)
- 17.9"
Description
Bunn smartwave low profile wide base coffee brewer, 15-s-aps smartwave technology increases turbulence in the brew funnel. brews 3.9 to 6.4 gallons (14.8 to 24.2 litres) of perfect coffee per hour. brew into 1.9l thermal carafe using the slide-out booster tray. adjustable legs to accommodate up to 3.0l lever action and 2.5l push button airpots and thermal servers. airpots, carafes and thermal servers keep coffee hot and are easily transported. ensures coffee brew quality with cold brew lock out capability. splashgard funnel deflects hot liquids away from the hand. energy-saver mode reduces tank temperature during idle periods. electrical: 120v, requires 2-wires plus ground service rated 120v, single phase, 60 hz.120/240v, requires 3-wires plus ground service rated 120/240v, single phase, 60 hz. plumbing: 20-90 psi (138-621 kpa). Supplied with 1/4" male flare fitting. Tank capacity: 155 oz. (4.58 l) other: based upon incoming water temp of 60f (140f rise) per 1/2 gallon brew time of 4 minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.