Farberware Stainless Percolator 2-8 Cup
- Mfr # FCP280
- Zoro # G024197134
product price:Â
$
113.99
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
- FCP280
- Zoro #
- G024197134
- UPC #
- -
- Country of Origin
- China
Description
Quality classic styling reliability and value have been used to describe the Farberware brand for almost 100 years. Farberware appliances come in many shapes and sizes to help you with almost any cooking or entertaining chore. With its Stainless Steel finish this Farberware percolator will last through years of use. Brewing will start instantly and maintain cup a minute speed. This stylish percolator is sure to become an asset to any household! Durable Stainless Steel. Brewing starts instantly and maintains cup a minute speed. Automatically switches to Keep Warm temperature. Stay cool handle and cover knob. Rolled edges for safe handling. Detachable cord. 1000 watts. Dimensions: 11 in H x 8.75 in W x 7 in D.