Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Brew Platinum, Black

  • Mfr # 55200

  • Zoro # G4525209


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 oz
Material
Stainless Steel; Plastic
Color
Black
Depth (In.)
13.7"
Width
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55200
Zoro #
G4525209
UPC #
72504137063
Country of Origin
United States

Dimensions

Depth (In.)
13.7"
Width
8.3"
Height
14.9"

Details

Capacity
50 oz
Material
Stainless Steel; Plastic
Color
Black
For Use With
BUNN Coffee Filters
Weight
10.4 lbs

Description

Speed Brew coffee maker can brew ten cups of coffee in about four minutes because it stores hot water in a stainless steel commercial grade tank allowing it to brew coffee on demand. It's always on your counter, always plugged in and always ready to brew the perfect cup of coffee. An exclusive sprayhead design showers the entirety of the coffee grounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.