Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless 3.90 gal Coffee Maker

  • Mfr # 13300.0002

  • Zoro # G6426057


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Capacity
3.90 gal
Material
Stainless Steel
Color
Stainless
Width
8.4"
Depth (In.)
18.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13300.0002
Zoro #
G6426057
UPC #
72504012193
Country of Origin
United States

Dimensions

Width
8.4"
Depth (In.)
18.8"
Height
19"

Details

Item
Coffee Maker
Capacity
3.90 gal
Material
Stainless Steel
Color
Stainless
Power Consumption
1600 W
Maximum Number of Cups Served
Multi-serve
Power Source
Electric
Number of Cups per Tank
12
Beverages Brewed
Coffee

Description

Bunn 12 Cup Pourover With Two Burner Coffee Brewer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.