Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Start , Rocker, Dpst, Mom

  • Mfr # 3358.0001

  • Zoro # G202223044


product price: $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3358.0001
Zoro #
G202223044
UPC #
-
Country of Origin
Mexico

Description

Color: Black ;Material: Plastic ;Voltage: 125 V Ac | 250 V Ac ;Amp: 6 @ 125V | 3 @ 250V ;Terminals: 1/4" Tab Terminals (4) ;Horse Power: 1/4 @ 125/250V ;Switch Action: Off/Momentary On ;Switch Type: Dpst ;Type: Fits 7/8"X 1 1/2"(23 X 38Mm)Opening

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.