Tea Brewer, 34 1/4 in H, 3 gal, Silver
Mfr # 36700.0013
Zoro # G212219365
product price: $833.99
/ea
Free Shipping & Returns
Key Features
Capacity
3 gal
Material
Stainless Steel
Color
Silver
Power Source
Electric
Dispenser Actuation
Pull Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36700.0013
Zoro #
G212219365
UPC #
072504070735
Country of Origin
United States
Dimensions
Overall Height
34 1/4 in
Overall Width
11 1/2 in
Overall Depth
22 1/2 in
Maximum Cup Height
22 in
Details
Item
Tea Brewer
Capacity
3 gal
Material
Stainless Steel
Color
Silver
Power Source
Electric
Dispenser Actuation
Pull Faucet
Wattage
1,730 W
Current
14.4 A
Plug Type
5-15P
Features
Brews Directly into any Style Portable Server, Quickbrew has Shorter Brewing Cycle, Splashgard(R) Funnel Deflects Hot Liquids away from the Hand
Plumbing Required
Yes
Standards
NSF, UL Listed
Temperature
Cold
Voltage
120V AC
Number of Dispensers
1
Description
Tea brewer 3 gallon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.