Tea Concentrate Dispenser
Mfr # 37750.0002
Zoro # G5977334
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Type
Commercial
Capacity
2 gal
Material
Stainless Steel
Includes
Handle, Lid, Rear Shut-Off Valve
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37750.0002
Zoro #
G5977334
UPC #
72504073798
Country of Origin
China
Dimensions
Height
22 7/8 in
Depth
18 7/8 in
Width
12 3/4 in
Overall Height
23 in
Overall Width
12 3/4 in
Overall Depth
16 3/4 in
Details
Item
Tea Concentrate Dispenser
Type
Commercial
Capacity
2 gal
Material
Stainless Steel
Includes
Handle, Lid, Rear Shut-Off Valve
Color
Silver
Standards
NSF
Temperature
Cold
Dispenser Actuation
Faucet
Number of Dispensers
2
Description
Tea Concentrate Dispenser, Capacity 2 gal, Color Silver, Overall Height 23 in, Overall Width 12 3/4 in, Overall Depth 16 3/4 in, Number of Dispensers 2, Material Stainless Steel, Dispenser Actuation Faucet, Includes Handle, Lid, Rear Shut-Off Valve, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.