Zoro Homepage

Tea Dispenser

  • Mfr # 33000.0000

  • Zoro # G1523917


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
9.8"
Height
19"
Dispenser Type
Cold
Lid Material
Stainless Steel
Maximum Fluid Capacity
3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33000.0000
Zoro #
G1523917
UPC #
-
Country of Origin
China

Dimensions

Width
9.8"
Height
19"
Overall Depth
12.8"

Details

Item
Iced Tea/Coffee Dispenser
Dispenser Type
Cold
Lid Material
Stainless Steel
Maximum Fluid Capacity
3 gal

Description

Bunn 33000.0000 Genuine OEM replacement part. Bunn offers profitable, reliable beverage equipment and outstanding post-purchase support wherever customers are served. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.