Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TF Server, 3 gal, Lever-Action, SS, Black

  • Mfr # 39400.0001

  • Zoro # G116066362


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Inside Depth
17 1/4 in
Liner Material
Steel
Base Material
Stainless Steel
Handle Included
Yes
Pour Style
Lever-Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39400.0001
Zoro #
G116066362
UPC #
072504094311
Country of Origin
United States

Dimensions

Inside Depth
17 1/4 in
Overall Height
23 3/4 in
Top Diameter
17 1/4 in

Details

Item
TF Server
Liner Material
Steel
Base Material
Stainless Steel
Handle Included
Yes
Pour Style
Lever-Action
NSF Certified
Yes
Lid Type
Brew Through
Handle Color
Black
Maximum Capacity
3 gal
Lid Color
Silver
Insulated
Yes
Lid Material
Stainless Steel
Finish
Stainless
Dishwasher Safe
No
Product Type
TF Server

Description

TF Server, Pour Style Lever-Action, Liner Material Steel, Insulated Yes, Base Material Stainless Steel, Lid Material Stainless Steel, Handle Color Black, Lid Type Brew Through, Handle Included Yes, Dishwasher Safe No, Product Type TF Server, Top Diameter 17 1/4 in, Finish Stainless, Inside Depth 17 1/4 in, Lid Color Silver, Maximum Capacity 3 gal, Overall Height 23 3/4 in, NSF Certified Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.